Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 1.6 gpm, Zinc Coated

  • Mfr # D0WB2-0.3N

  • Zoro # G716042261


product price: $63.79
/ea

Key Features

For Media
Oil
Series
D0WB2
Reverse Free Flow
Reverse Free Flow
Overall Length
0.563 in
Operating Temperature - Minimum
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0WB2-0.3N
Zoro #
G716042261
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
0.563 in
Valve Cavity Size
CAV0W-2
Overall Height
1.03 in
Overall Width
0.563 in
Wrench Flat Size
5/8 in
Port Connection Size
0.5625

Details

For Media
Oil
Series
D0WB2
Reverse Free Flow
Reverse Free Flow
Operating Temperature - Minimum
-30 Degrees F
Fluid Viscosity - Maximum
2,000 SUS
Pressure - Maximum
6,000 psi
Valve Type
Check
Body Finish
Zinc Coated
Item
Check Valve
Number of Ways
Two-Way
Flow Rate - Maximum
1.6 gpm
Standards
ISO 4406 18/16/13, SAE Class 4
Body Material
Steel
Actuation Mechanism
Pressure
Operating Temperature - Maximum
250 Degrees F
Includes Seals
Seals Included
Cracking Pressure
4 psi
Seal Material
Nitrile
Cartridge Material
Steel
Pressure Setting - Maximum
6,000 psi
Action Type
Direct Acting

Description

Check Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size CAV0W-2, Actuation Mechanism Pressure, Overall Length 0.563 in, Overall Width 0.563 in, Overall Height 1.03 in, Flow Rate - Maximum 1.6 gpm, Voltage Not Applicable, Pressure Setting - Maximum 6,000 psi, Port Connection Dash Size Not Applicable, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.