Zoro Homepage

Check Valve, 1.75" L x 0.81" W x 0.81" H

  • Mfr # CV-370-MFMF-5

  • Zoro # G9896489


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Body Material - Hydraulic Valves
Steel
Length (In.)
1.75 in
Size
3/8"
Width (In.)
0.81 in
Type
Steel (Hard Seat)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-370-MFMF-5
Zoro #
G9896489
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1.75 in
Size
3/8"
Width (In.)
0.81 in
Inlet Port Size - Hydraulic Valves
9/16"-18 Male JIC
Outlet Port Size - Hydraulic Valves
9/16"-18 Male JIC
Height (In.)
0.81 in
Overall Width
0.81 in
Overall Height
0.81 in
Overall Length
1.75 in
Inlet Connection Dash Size
18
Inlet Connection Size
9/16 in
Wrench Flat Size
3/4 in
Port-to-Port Length
1.75 in
Outlet Connection Size
9/16 in
Outlet Connection Dash Size
16

Details

Body Material - Hydraulic Valves
Steel
Type
Steel (Hard Seat)
Max. Pressure - Hydraulic Valves
3,000 psi
Reverse Free Flow
Reverse Free Flow
Item
Hydraulic Check Valve
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Max. Flow - Hydraulic Valves
13 gpm
Series
CV
Includes Seals
Seals Included
Inlet Connection Gender
Male
Seal Material
Metal
Body Material
Steel
Control Direction
One-Way
Flow Rate - Maximum
13 gpm
Outlet Connection Type
JIC 37 Degrees Flare
Outlet Connection Gender
Male
Valve Control
Directional Control
Pressure - Maximum
3,000 psi
Mounting
Screw-In
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Type
JIC 37 Degrees Flare
Valve Type
Check
Actuation Mechanism
Manual
Port Connections
Inlet, Outlet
Cracking Pressure
5 psi

Description

Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.75 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 13 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.