Zoro Homepage

Check Valve, 19 gpm, Zinc Coated

  • Mfr # CPD084P

  • Zoro # G215920909


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Series
CPD084P
Number of Ways
Three-Way
Overall Height
2.42 in
Standards
ISO 4406 18/16/13, SAE Class 4
Overall Length
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPD084P
Zoro #
G215920909
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2.42 in
Overall Length
0.875 in
Overall Width
0.875 in
Outlet Connection Dash Size
8
Inlet Connection Dash Size
8
Wrench Flat Size
7/8 in
Valve Cavity Size
C08-4
Port Connection Size
0.875
Port Connection Dash Size
8

Description

Check Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Three-Way, Valve Cavity Size C08-4, Actuation Mechanism Pressure, Overall Length 0.875 in, Overall Width 0.875 in, Overall Height 2.42 in, Flow Rate - Maximum 19 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.