Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 20 gpm

  • Mfr # CM2TTN

  • Zoro # G0944142


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.57 in
GPM @ 3000 PSI
20
Operation Type - Hydraulic Valves
Tank Port
Type
Tank Port
Width (In.)
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM2TTN
Zoro #
G0944142
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1.57 in
Width (In.)
1.77 in
Length (In.)
2.76 in
Size
NFPA D03
NFPA Size
D03
Overall Height
1.57 in
Overall Length
2.76 in
Overall Width
1.77 in

Details

GPM @ 3000 PSI
20
Operation Type - Hydraulic Valves
Tank Port
Type
Tank Port
Item
Check Valve
Max. Pressure (PSI)
5000
Standards
ISO 4401, NFPA D04
Seal Type
Nitrile O-Ring
For Use With
D03 Valves
Max. Flow - Hydraulic Valves
20 gpm
Max. Pressure - Hydraulic Valves
5,000 psi
Series
CM
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Valve Control
Throttle Check
Body Material
Steel
Mounting
Subplate-Mounted
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Pressure - Maximum
5,000 psi
Seal Material
Nitrile
Flow Rate - Maximum
20 gpm
Includes Seals
Seals Included

Description

Check Valve, Flow Rate - Maximum 20 gpm, NFPA Size D03, Number of Positions -, Pressure - Maximum 5,000 psi, Valve Control Throttle Check, Series CM, Overall Height 1.57 in, Standards ISO 4401, NFPA D04, Overall Length 2.76 in, Overall Width 1.77 in, Seal Material Nitrile, Operating Temperature - Maximum 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.