Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 21 gpm, Zinc Coated

  • Mfr # D02B2-0.2N

  • Zoro # G316042357


product price: $43.49
/ea

Key Features

Actuation Mechanism
Pressure
Operating Temperature - Maximum
250 Degrees F
Seal Material
Nitrile
Series
D02B2
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D02B2-0.2N
Zoro #
G316042357
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
22 mm
Overall Height
1.33 in
Overall Length
22 mm
Valve Cavity Size
C08-2
Wrench Flat Size
22 mm
Port Connection Dash Size
8
Port Connection Size
22

Details

Actuation Mechanism
Pressure
Operating Temperature - Maximum
250 Degrees F
Seal Material
Nitrile
Series
D02B2
Body Material
Steel
Pressure - Maximum
6,000 psi
Item
Check Valve
Operating Temperature - Minimum
-30 Degrees F
Standards
ISO 4406 18/16/13, SAE Class 4
Flow Rate - Maximum
21 gpm
Number of Ways
Two-Way
Includes Seals
Seals Included
Valve Type
Check
Fluid Viscosity - Maximum
2,000 SUS
Reverse Free Flow
Reverse Free Flow
Cracking Pressure
3 psi
Body Finish
Zinc Coated
For Media
Oil
Pressure Setting - Maximum
6,000 psi
Cartridge Material
Steel
Action Type
Direct Acting

Description

Check Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Pressure, Overall Length 22 mm, Overall Width 22 mm, Overall Height 1.33 in, Flow Rate - Maximum 21 gpm, Voltage Not Applicable, Pressure Setting - Maximum 6,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable, Action Type Direct Acting

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.