Zoro Homepage

Check Valve, 2.22" L x 1.00" W x 1.00" H

  • Mfr # CV-500-MOMF-5

  • Zoro # G9896735


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure - Hydraulic Valves
3,000 psi
Length (In.)
2.22 in
Width (In.)
1.0 in
Outlet Port Size - Hydraulic Valves
13/16"-16 Male Seal-Lok(R)
Valve Type - Hydraulic Valves
Hydraulic Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-500-MOMF-5
Zoro #
G9896735
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2.22 in
Width (In.)
1.0 in
Outlet Port Size - Hydraulic Valves
13/16"-16 Male Seal-Lok(R)
Inlet Port Size - Hydraulic Valves
3/4"-16 Male O-Ring Boss
Height (In.)
1.0 in
Overall Width
1 in
Overall Height
1 in
Overall Length
2.22 in
Wrench Flat Size
1 in
Port-to-Port Length
2.22 in
Outlet Connection Dash Size
16
Outlet Connection Size
3/4 in
Inlet Connection Dash Size
16
Inlet Connection Size
3/4 in

Details

Item
Hydraulic Check Valve
Max. Pressure - Hydraulic Valves
3,000 psi
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Max. Flow - Hydraulic Valves
50 gpm
Type
Steel (Hard Seat)
Reverse Free Flow
Reverse Free Flow
Body Material - Hydraulic Valves
Steel
Series
CV
Inlet Connection Type
SAE O-Ring Boss
Valve Control
Directional Control
Seal Material
Elastomeric; Metal
Actuation Mechanism
Manual
Outlet Connection Type
JIC 37 Degrees Flare
Inlet Connection Gender
Male
Flow Rate - Maximum
50 gpm
Cracking Pressure
5 psi
Outlet Connection Gender
Male
Body Material
Steel
Pressure - Maximum
3,000 psi
Mounting
Screw-In
Includes Seals
Seals Included
Port Connections
Inlet, Outlet
Operating Temperature - Minimum
-40 Degrees F
Control Direction
One-Way
Operating Temperature - Maximum
250 Degrees F
Valve Type
Check

Description

Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.22 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 50 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare, Includes Seals Seals Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.