Check Valve, 2.22" L x 1.25" W x 1.25" H

  • Mfr # DT-750-MFMF-5

  • Zoro # G9896769


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Max. Pressure - Hydraulic Valves
3,500 psi
Body Material - Hydraulic Valves
Steel
Length (In.)
2.22 in
Outlet Port Size - Hydraulic Valves
1-1/16"-12 Male JIC
Max. Flow - Hydraulic Valves
30 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-750-MFMF-5
Zoro #
G9896769
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2.22 in
Outlet Port Size - Hydraulic Valves
1-1/16"-12 Male JIC
Width (In.)
1.25 in
Size
3/4"
Height (In.)
1.25 in
Inlet Port Size - Hydraulic Valves
1-1/16"-12 Male JIC
Overall Length
2.22 in
Overall Height
1.25 in
Overall Width
1.25 in
Inlet Connection Dash Size
12
Port-to-Port Length
2.22 in
Outlet Connection Dash Size
12
Wrench Flat Size
1 1/4 in
Inlet Connection Size
1 1/16 in
Outlet Connection Size
1 1/16 in

Details

Max. Pressure - Hydraulic Valves
3,500 psi
Body Material - Hydraulic Valves
Steel
Item
Hydraulic Check Valve
Max. Flow - Hydraulic Valves
30 gpm
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Type
Steel (Hard Seat)
Reverse Free Flow
Reverse Free Flow
Series
DT
Seal Material
Metal
Port Connections
Inlet, Outlet
Valve Control
Directional Control
Actuation Mechanism
Manual
Flow Rate - Maximum
30 gpm
Pressure - Maximum
3,500 psi
Cracking Pressure
5 psi
Operating Temperature - Maximum
250 Degrees F
Outlet Connection Type
JIC 37 Degrees Flare
Control Direction
One-Way
Includes Seals
Seals Included
Inlet Connection Type
JIC 37 Degrees Flare
Body Finish
Chrome Coated
Body Material
Steel
Outlet Connection Gender
Male
Mounting
Screw-In
Valve Type
Check
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Gender
Male

Description

Hydraulic Check Valve, Pressure - Maximum 3,500 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.22 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 30 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.