Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 2.26" L x 0.88" W x 0.88" H

  • Mfr # DT-500-MSMS-5

  • Zoro # G9896750


product price: $60.69
/ea

Key Features

Reverse Free Flow
Reverse Free Flow
Type
Steel (Hard Seat)
Outlet Port Size - Hydraulic Valves
13/16"-16 Male Seal-Lok(R)
Size
1/2"
Max. Flow - Hydraulic Valves
15 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-500-MSMS-5
Zoro #
G9896750
UPC #
-
Country of Origin
United States

Dimensions

Outlet Port Size - Hydraulic Valves
13/16"-16 Male Seal-Lok(R)
Size
1/2"
Inlet Port Size - Hydraulic Valves
13/16"-16 Male Seal-Lok(R)
Height (In.)
0.88 in
Width (In.)
0.88 in
Length (In.)
2.26 in
Overall Width
0.88 in
Overall Length
1.52 in
Overall Height
0.88 in
Outlet Connection Size
13/16 in
Wrench Flat Size
7/8 in
Outlet Connection Dash Size
16
Port-to-Port Length
1.52 in
Inlet Connection Size
13/16 in
Inlet Connection Dash Size
16

Details

Reverse Free Flow
Reverse Free Flow
Type
Steel (Hard Seat)
Max. Flow - Hydraulic Valves
15 gpm
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Item
Hydraulic Check Valve
Max. Pressure - Hydraulic Valves
4,500 psi
Body Material - Hydraulic Valves
Steel
Series
DT
Valve Control
Directional Control
Control Direction
One-Way
Mounting
Screw-In
Cracking Pressure
5 psi
Seal Material
Elastomeric; Metal
Valve Type
Check
Port Connections
Inlet, Outlet
Actuation Mechanism
Manual
Flow Rate - Maximum
15 gpm
Outlet Connection Gender
Male
Body Material
Steel
Inlet Connection Type
SAE O-Ring Face Seal
Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Gender
Male
Includes Seals
Seals Included
Body Finish
Chrome Coated
Operating Temperature - Maximum
250 Degrees F
Outlet Connection Type
SAE O-Ring Face Seal

Description

Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.52 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type SAE O-Ring Face Seal, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Face Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.