Zoro Homepage

Check Valve, 2.41" L x 1.06" W x 1.06" H

  • Mfr # DT-620-MFMO-5

  • Zoro # G9896820


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Inlet Port Size - Hydraulic Valves
7/8"-14 Male JIC
Height (In.)
1.06 in
Size
5/8"
Reverse Free Flow
Reverse Free Flow
Valve Type - Hydraulic Valves
Hydraulic Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-620-MFMO-5
Zoro #
G9896820
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Size - Hydraulic Valves
7/8"-14 Male JIC
Height (In.)
1.06 in
Size
5/8"
Length (In.)
2.41 in
Outlet Port Size - Hydraulic Valves
7/8"-14 Male O-Ring Boss
Width (In.)
1.06 in
Overall Width
1.06 in
Overall Height
1.06 in
Overall Length
1.89 in
Port-to-Port Length
1.89 in
Inlet Connection Dash Size
14
Outlet Connection Dash Size
14
Outlet Connection Size
7/8 in
Wrench Flat Size
1 in
Inlet Connection Size
7/8 in

Details

Reverse Free Flow
Reverse Free Flow
Item
Hydraulic Check Valve
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Max. Pressure - Hydraulic Valves
3,500 psi
Max. Flow - Hydraulic Valves
15 gpm
Body Material - Hydraulic Valves
Steel
Type
Steel (Hard Seat)
Series
DT
Port Connections
Inlet, Outlet
Body Material
Steel
Cracking Pressure
5 psi
Pressure - Maximum
3,500 psi
Mounting
Screw-In
Inlet Connection Gender
Male
Control Direction
One-Way
Flow Rate - Maximum
15 gpm
Outlet Connection Type
SAE O-Ring Boss
Body Finish
Chrome Coated
Inlet Connection Type
JIC 37 Degrees Flare
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Gender
Male
Seal Material
Elastomeric; Metal
Valve Control
Directional Control
Valve Type
Check
Includes Seals
Seals Included
Actuation Mechanism
Manual

Description

Hydraulic Check Valve, Pressure - Maximum 3,500 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.89 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.