Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 2.44" L x 0.81" W x 0.81" H

  • Mfr # DC-250-FOFO-5

  • Zoro # G9896796


product price: $71.79
/ea

Key Features

Inlet Port Size - Hydraulic Valves
7/16"-20 Female UNF
Height (In.)
0.81 in
Body Material - Hydraulic Valves
Steel
Width (In.)
0.81 in
Type
Steel (Hard Seat)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-250-FOFO-5
Zoro #
G9896796
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Size - Hydraulic Valves
7/16"-20 Female UNF
Height (In.)
0.81 in
Width (In.)
0.81 in
Size
1/4"
Length (In.)
2.44 in
Outlet Port Size - Hydraulic Valves
7/16"-20 Female UNF
Overall Width
0.81 in
Overall Length
2.44 in
Overall Height
0.81 in
Port-to-Port Length
2.44 in
Outlet Connection Size
7/16 in
Inlet Connection Size
7/16 in
Wrench Flat Size
3/4 in
Inlet Connection Dash Size
20
Outlet Connection Dash Size
20

Details

Item
Hydraulic Check Valve
Body Material - Hydraulic Valves
Steel
Type
Steel (Hard Seat)
Max. Flow - Hydraulic Valves
8 gpm
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Max. Pressure - Hydraulic Valves
3,000 psi
Reverse Free Flow
Reverse Free Flow
Series
DC
Mounting
Screw-In
Inlet Connection Gender
Female
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Port Connections
Inlet, Outlet
Body Material
Steel
Flow Rate - Maximum
8 gpm
Actuation Mechanism
Manual
Outlet Connection Gender
Female
Pressure - Maximum
3,000 psi
Includes Seals
Seals Included
Seal Material
Metal
Cracking Pressure
5 psi
Valve Control
Directional Control
Inlet Connection Type
SAE O-Ring Boss
Control Direction
One-Way
Outlet Connection Type
SAE O-Ring Boss
Valve Type
Check

Description

Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.44 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 8 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.