Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 2.75" L x 1.38" W x 1.38" H

  • Mfr # CV-750-MFMF-5

  • Zoro # G9896595


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Reverse Free Flow
Reverse Free Flow
Max. Flow - Hydraulic Valves
65 gpm
Type
Steel (Hard Seat)
Height (In.)
1.38 in
Inlet Port Size - Hydraulic Valves
1-1/16"-12 Male JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-750-MFMF-5
Zoro #
G9896595
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.38 in
Inlet Port Size - Hydraulic Valves
1-1/16"-12 Male JIC
Width (In.)
1.38 in
Length (In.)
2.75 in
Outlet Port Size - Hydraulic Valves
1-1/16"-12 Male JIC
Size
3/4"
Overall Width
1.38 in
Overall Length
2.75 in
Overall Height
1.38 in
Inlet Connection Dash Size
12
Outlet Connection Dash Size
12
Inlet Connection Size
1 1/16 in
Outlet Connection Size
1 1/16 in
Port-to-Port Length
2.75 in
Wrench Flat Size
1 3/8 in

Details

Reverse Free Flow
Reverse Free Flow
Max. Flow - Hydraulic Valves
65 gpm
Type
Steel (Hard Seat)
Item
Hydraulic Check Valve
Body Material - Hydraulic Valves
Steel
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Max. Pressure - Hydraulic Valves
3,000 psi
Series
CV
Outlet Connection Gender
Male
Body Material
Steel
Valve Type
Check
Outlet Connection Type
JIC 37 Degrees Flare
Flow Rate - Maximum
65 gpm
Valve Control
Directional Control
Cracking Pressure
5 psi
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Inlet Connection Gender
Male
Inlet Connection Type
JIC 37 Degrees Flare
Operating Temperature - Maximum
250 Degrees F
Actuation Mechanism
Manual
Control Direction
One-Way
Seal Material
Metal
Port Connections
Inlet, Outlet
Mounting
Screw-In
Pressure - Maximum
3,000 psi

Description

Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.75 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 65 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.