Zoro Homepage

Check Valve, 2.85" L x 1.50" W x 1.50" H

  • Mfr # DT-1000-MOMS-5

  • Zoro # G9896321


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Reverse Free Flow
Reverse Free Flow
Outlet Port Size - Hydraulic Valves
1-7/16"-12 Male O-Ring Boss
Max. Flow - Hydraulic Valves
75 gpm
Height (In.)
1.5 in
Length (In.)
2.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-1000-MOMS-5
Zoro #
G9896321
UPC #
-
Country of Origin
United States

Dimensions

Outlet Port Size - Hydraulic Valves
1-7/16"-12 Male O-Ring Boss
Height (In.)
1.5 in
Length (In.)
2.85 in
Size
1"
Width (In.)
1.5 in
Inlet Port Size - Hydraulic Valves
1-5/16"-12 Male O-Ring Boss
Overall Width
1.5 in
Overall Height
1.5 in
Overall Length
2.05 in
Inlet Connection Dash Size
12
Port-to-Port Length
2.05 in
Outlet Connection Dash Size
12
Inlet Connection Size
1 5/16 in
Wrench Flat Size
1 1/2 in
Outlet Connection Size
1 7/16 in

Details

Reverse Free Flow
Reverse Free Flow
Max. Flow - Hydraulic Valves
75 gpm
Item
Hydraulic Check Valve
Max. Pressure - Hydraulic Valves
3,000 psi
Body Material - Hydraulic Valves
Steel
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Type
Steel (Hard Seat)
Series
DT
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Manual
Body Finish
Chrome Coated
Outlet Connection Gender
Male
Inlet Connection Type
SAE O-Ring Boss
Seal Material
Elastomeric; Metal
Flow Rate - Maximum
75 gpm
Control Direction
One-Way
Pressure - Maximum
5,000 psi
Outlet Connection Type
SAE O-Ring Face Seal
Inlet Connection Gender
Male
Body Material
Steel
Includes Seals
Seals Included
Mounting
Screw-In
Valve Control
Directional Control
Port Connections
Inlet, Outlet
Cracking Pressure
5 psi
Valve Type
Check
Operating Temperature - Maximum
250 Degrees F

Description

Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.05 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 75 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Face Seal, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.