Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 32 gpm, Zinc Coated

  • Mfr # CVH121P

  • Zoro # G915920957


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Overall Height
1.93 in
Reverse Free Flow
Reverse Free Flow
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Two-Way
Series
CVH121P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVH121P
Zoro #
G915920957
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1.93 in
Overall Width
1.25 in
Overall Length
1.25 in
Wrench Flat Size
1 1/4 in
Inlet Connection Dash Size
12
Outlet Connection Dash Size
12
Valve Cavity Size
C12-2
Port Connection Size
1.25
Port Connection Dash Size
12

Details

Reverse Free Flow
Reverse Free Flow
Item
Check Valve
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Two-Way
Series
CVH121P
For Media
Oil
Fluid Viscosity - Maximum
2,000 SUS
Includes Seals
Seals Included
Operating Temperature - Maximum
250 Degrees F
Body Material
Steel
Operating Temperature - Minimum
-30 Degrees F
Valve Type
Check
Flow Rate - Maximum
32 gpm
Pressure - Maximum
5,000 psi
Seal Material
Polyurethane
Cracking Pressure
25 psi
Body Finish
Zinc Coated
Actuation Mechanism
Pressure
Pressure Setting - Maximum
5,000 psi
Cartridge Material
Steel
Action Type
Direct Acting

Description

Check Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C12-2, Actuation Mechanism Pressure, Overall Length 1.25 in, Overall Width 1.25 in, Overall Height 1.93 in, Flow Rate - Maximum 32 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 12, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable, Action Type Direct Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.