Zoro Homepage

Check Valve, 3.31" L x 1.62" W x 1.62" H

  • Mfr # CV-1000-MFMF-5

  • Zoro # G9896507


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Max. Flow - Hydraulic Valves
100 gpm
Body Material - Hydraulic Valves
Steel
Inlet Port Size - Hydraulic Valves
1-5/16"-12 Male JIC
Length (In.)
3.31 in
Reverse Free Flow
Reverse Free Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-1000-MFMF-5
Zoro #
G9896507
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Size - Hydraulic Valves
1-5/16"-12 Male JIC
Length (In.)
3.31 in
Outlet Port Size - Hydraulic Valves
1-5/16"-12 Male JIC
Height (In.)
1.62 in
Width (In.)
1.62 in
Size
1"
Overall Length
3.31 in
Overall Width
1.62 in
Overall Height
1.62 in
Port-to-Port Length
3.31 in
Outlet Connection Dash Size
16
Inlet Connection Dash Size
12
Outlet Connection Size
1 5/16 in
Wrench Flat Size
1 5/8 in
Inlet Connection Size
1 5/16 in

Description

Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 3.31 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 100 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.