Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 3.31" L x 1.62" W x 1.62" H

  • Mfr # CV-1000-MSMS-5

  • Zoro # G9896540


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Inlet Port Size - Hydraulic Valves
1-7/16"-12 Male O-Ring Boss
Outlet Port Size - Hydraulic Valves
1-7/16"-12 Male O-Ring Boss
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Type
Steel (Hard Seat)
Reverse Free Flow
Reverse Free Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-1000-MSMS-5
Zoro #
G9896540
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Size - Hydraulic Valves
1-7/16"-12 Male O-Ring Boss
Outlet Port Size - Hydraulic Valves
1-7/16"-12 Male O-Ring Boss
Length (In.)
3.31 in
Width (In.)
1.62 in
Height (In.)
1.62 in
Overall Height
1.62 in
Overall Width
1.62 in
Overall Length
3.31 in
Inlet Connection Dash Size
12
Outlet Connection Dash Size
16
Port-to-Port Length
3.31 in
Wrench Flat Size
1 5/8 in
Inlet Connection Size
1 7/16 in
Outlet Connection Size
1 7/16 in

Details

Valve Type - Hydraulic Valves
Hydraulic Check Valve
Type
Steel (Hard Seat)
Reverse Free Flow
Reverse Free Flow
Max. Pressure - Hydraulic Valves
3,000 psi
Max. Flow - Hydraulic Valves
100 gpm
Item
Hydraulic Check Valve
Body Material - Hydraulic Valves
Steel
Series
CV
Mounting
Screw-In
Pressure - Maximum
3,000 psi
Control Direction
One-Way
Includes Seals
Seals Included
Cracking Pressure
5 psi
Port Connections
Inlet, Outlet
Valve Type
Check
Inlet Connection Type
SAE O-Ring Face Seal
Inlet Connection Gender
Male
Outlet Connection Type
SAE O-Ring Face Seal
Actuation Mechanism
Manual
Valve Control
Directional Control
Body Material
Steel
Operating Temperature - Maximum
250 Degrees F
Outlet Connection Gender
Male
Flow Rate - Maximum
100 gpm
Seal Material
Elastomeric; Metal
Operating Temperature - Minimum
-40 Degrees F

Description

Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 3.31 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 100 gpm, Inlet Connection Type SAE O-Ring Face Seal, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Face Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.