Zoro Homepage

Check Valve, 3.88" L x 1.37" W x 1.37" H

  • Mfr # DC-750-5

  • Zoro # G9896918


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Max. Flow - Hydraulic Valves
55 gpm
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Size
3/4"
Length (In.)
3.88 in
Outlet Port Size - Hydraulic Valves
3/4"-14 Female NPSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-750-5
Zoro #
G9896918
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4"
Length (In.)
3.88 in
Outlet Port Size - Hydraulic Valves
3/4"-14 Female NPSF
Inlet Port Size - Hydraulic Valves
3/4"-14 Female NPSF
Height (In.)
1.37 in
Width (In.)
1.37 in
Overall Width
1.37 in
Overall Length
3.88 in
Overall Height
1.37 in
Wrench Flat Size
1 3/8 in
Port-to-Port Length
3.88 in
Outlet Connection Size
3/4 in
Outlet Connection Dash Size
14
Inlet Connection Dash Size
14
Inlet Connection Size
3/4 in

Details

Max. Flow - Hydraulic Valves
55 gpm
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Type
Steel (Hard Seat)
Max. Pressure - Hydraulic Valves
3,000 psi
Item
Hydraulic Check Valve
Reverse Free Flow
Reverse Free Flow
Body Material - Hydraulic Valves
Steel
Series
DC
Inlet Connection Gender
Female
Control Direction
One-Way
Port Connections
Inlet, Outlet
Valve Control
Directional Control
Outlet Connection Type
NPT
Operating Temperature - Minimum
-40 Degrees F
Seal Material
Metal
Actuation Mechanism
Manual
Operating Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
55 gpm
Outlet Connection Gender
Female
Body Material
Steel
Cracking Pressure
5 psi
Pressure - Maximum
3,000 psi
Includes Seals
Seals Included
Inlet Connection Type
NPT
Valve Type
Check
Mounting
Screw-In

Description

Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 3.88 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 55 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.