Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 4.88" L x 1.62" W x 1.62" H

  • Mfr # DC-1000-FOFO-5

  • Zoro # G9896671


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
1.62 in
Reverse Free Flow
Reverse Free Flow
Type
Steel (Hard Seat)
Max. Pressure - Hydraulic Valves
3,000 psi
Max. Flow - Hydraulic Valves
100 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-1000-FOFO-5
Zoro #
G9896671
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1.62 in
Length (In.)
4.88 in
Size
1"
Height (In.)
1.62 in
Inlet Port Size - Hydraulic Valves
1-5/16"-12 Female UN
Outlet Port Size - Hydraulic Valves
1-5/16"-12 Female UN
Overall Height
1.62 in
Overall Length
4.88 in
Overall Width
1.62 in
Outlet Connection Size
1 5/16 in
Inlet Connection Size
1 5/16 in
Port-to-Port Length
4.88 in
Outlet Connection Dash Size
12
Wrench Flat Size
1 5/8 in
Inlet Connection Dash Size
12

Details

Reverse Free Flow
Reverse Free Flow
Type
Steel (Hard Seat)
Max. Pressure - Hydraulic Valves
3,000 psi
Item
Hydraulic Check Valve
Max. Flow - Hydraulic Valves
100 gpm
Body Material - Hydraulic Valves
Steel
Valve Type - Hydraulic Valves
Hydraulic Check Valve
Series
DC
Outlet Connection Gender
Female
Operating Temperature - Minimum
-40 Degrees F
Cracking Pressure
5 psi
Port Connections
Inlet, Outlet
Seal Material
Metal
Mounting
Screw-In
Body Material
Steel
Outlet Connection Type
SAE O-Ring Boss
Flow Rate - Maximum
100 gpm
Inlet Connection Gender
Female
Valve Type
Check
Valve Control
Directional Control
Operating Temperature - Maximum
250 Degrees F
Actuation Mechanism
Manual
Pressure - Maximum
3,000 psi
Inlet Connection Type
SAE O-Ring Boss
Control Direction
One-Way
Includes Seals
Seals Included

Description

Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 4.88 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 100 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.