Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamping cylinder, side leg, 3" bore

  • Mfr # 033530099

  • Zoro # G815720855


product price: $1,597.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Inner Mount Hole Center-to-Center Length
85.9 mm
Stroke Length
1 in
Overall Height
88 7/8 in
Air Inlet Size
45665
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033530099
Zoro #
G815720855
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
118.4 mm
Inner Mount Hole Center-to-Center Length
85.9 mm
Stroke Length
1 in
Overall Height
88 7/8 in
Air Inlet Size
45665
Bore Diameter
3 in
Overall Width
84.1 mm

Details

Cylinder Action
Single Acting
Item
Clamping Cylinder
Air Inlet Type
NPT

Description

Clamping cylinder, side leg, 3" bore

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.