Zoro Homepage

Clamping cylinder, side leg, 3" bore

  • Mfr # 033530199

  • Zoro # G715720825


product price: $1,496.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Inner Mount Hole Center-to-Center Length
85.9 mm
Stroke Length
2 in
Air Inlet Size
45665
Overall Height
88 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033530199
Zoro #
G715720825
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
143.8 mm
Inner Mount Hole Center-to-Center Length
85.9 mm
Stroke Length
2 in
Air Inlet Size
45665
Overall Height
88 7/8 in
Bore Diameter
3 in
Overall Width
84.1 mm

Details

Item
Clamping Cylinder
Cylinder Action
Single Acting
Air Inlet Type
NPT

Description

Clamping cylinder, side leg, 3" bore

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.