Zoro Homepage

Clevis bracket, 3/8" pin diameter

  • Mfr # L073820024

  • Zoro # G714847158


product price: $59.19
/ea

Key Features

Mount Type
Clevis
Includes
Pin
Overall Length
1 3/4 in
Product Type
Clevis Bracket
Outer Mount Hole Center-to-Center Length
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L073820024
Zoro #
G714847158
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Outer Mount Hole Center-to-Center Length
1.375 in
Overall Height
1 3/4 in
For Bore Diameter
1 1/2 in, 2 in, 2 1/2 in
Outer Mount Hole Center-to-Center Width
1.375 in

Details

Mount Type
Clevis
Item
Cylinder Mounting Hardware
Includes
Pin
Product Type
Clevis Bracket
System of Measurement
Inch
Compatible with Series
LP/LPM
Compatible with Brand
Parker

Description

Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 1 1/2 in, 2 in, 2 1/2 in, Overall Length 1 3/4 in, Overall Height 1 3/4 in, Compatible with Brand Parker, Compatible with Series LP/LPM, Includes Pin, Product Type Clevis Bracket, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.