Zoro Homepage

Clevis Bracket, Aluminum, 115 mm L

  • Mfr # P1C-4QMTB

  • Zoro # G411930849


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Mount Type
Clevis
Includes
Mounting Hardware
Overall Length
115 mm
Mount Hole Center-to-Center Width
89 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1C-4QMTB
Zoro #
G411930849
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Length
115 mm
Mount Hole Center-to-Center Width
89 mm
Overall Height
71 in
For Bore Diameter
100 mm
Overall Width
115 mm

Details

Mount Type
Clevis
Item
Clevis Bracket
Includes
Mounting Hardware
System of Measurement
Metric
Standards
ISO 15552
Body Material
Aluminum
Compatible with Series
P1D, P1F, P1P
Product Type
Clevis Bracket
Weight
1.41 lb
Compatible with Brand
Parker

Description

Clevis Bracket, Mount Type Clevis, For Bore Diameter 100 mm, Body Material Aluminum, Overall Length 115 mm, Mount Hole Center-to-Center Width 89 mm, Overall Width 115 mm, Overall Height 71 in, Compatible with Brand Parker, Compatible with Series P1D, P1F, P1P, Includes Mounting Hardware, Product Type Clevis Bracket, Standards ISO 15552, Weight 1.41 lb, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.