Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Bracket, Aluminum, 52 mm L

  • Mfr # P1C-4LMTB

  • Zoro # G911988036


product price: $38.39
/ea

Key Features

Mount Type
Clevis
Includes
Mounting Hardware
Standards
ISO 15552
Overall Height
43 in
Weight
0.11 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1C-4LMTB
Zoro #
G911988036
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Height
43 in
Overall Length
52 mm
Overall Width
52 mm
Mount Hole Center-to-Center Width
38 mm
For Bore Diameter
40 mm

Details

Mount Type
Clevis
Item
Clevis Bracket
Includes
Mounting Hardware
Standards
ISO 15552
Weight
0.11 kg
Body Material
Aluminum
System of Measurement
Metric
Compatible with Brand
Parker
Product Type
Clevis Bracket
Compatible with Series
P1D, P1F, P1P

Description

Cylinder Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.