Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Bracket, Aluminum, 65 mm L

  • Mfr # P1C-4MMTB

  • Zoro # G611988121


product price: $45.99
/ea

Key Features

Mount Type
Clevis
Includes
Mounting Hardware
Compatible with Brand
Parker
Overall Length
65 mm
Mount Hole Center-to-Center Width
46.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1C-4MMTB
Zoro #
G611988121
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Length
65 mm
Mount Hole Center-to-Center Width
46.5 mm
Overall Height
45 in
For Bore Diameter
50 mm
Overall Width
65 mm

Details

Mount Type
Clevis
Item
Clevis Bracket
Includes
Mounting Hardware
Compatible with Brand
Parker
Body Material
Aluminum
Product Type
Clevis Bracket
System of Measurement
Metric
Compatible with Series
P1D, P1F, P1P
Weight
0.31 lb
Standards
ISO 15552

Description

Clevis Bracket, Mount Type Clevis, For Bore Diameter 50 mm, Body Material Aluminum, Overall Length 65 mm, Mount Hole Center-to-Center Width 46.5 mm, Overall Width 65 mm, Overall Height 45 in, Compatible with Brand Parker, Compatible with Series P1D, P1F, P1P, Includes Mounting Hardware, Product Type Clevis Bracket, Standards ISO 15552, Weight 0.31 lb, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.