Zoro Homepage

Clevis Bracket, Aluminum, 75 mm L

  • Mfr # P1C-4NMTB

  • Zoro # G911930912


product price: $54.55
/ea

Key Features

Mount Type
Clevis
Includes
Mounting Hardware
Overall Length
75 mm
Compatible with Brand
Parker
Overall Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1C-4NMTB
Zoro #
G911930912
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Length
75 mm
Overall Height
56 in
Mount Hole Center-to-Center Width
56.5 mm
Overall Width
75 mm
For Bore Diameter
63 mm

Details

Mount Type
Clevis
Item
Clevis Bracket
Includes
Mounting Hardware
Compatible with Brand
Parker
Product Type
Clevis Bracket
Compatible with Series
P1D, P1F, P1P
Weight
0.29 kg
Body Material
Aluminum
System of Measurement
Metric
Standards
ISO 15552

Description

Clevis Bracket, Mount Type Clevis, For Bore Diameter 63 mm, Body Material Aluminum, Overall Length 75 mm, Mount Hole Center-to-Center Width 56.5 mm, Overall Width 75 mm, Overall Height 56 in, Compatible with Brand Parker, Compatible with Series P1D, P1F, P1P, Includes Mounting Hardware, Product Type Clevis Bracket, Standards ISO 15552, Weight 0.29 kg, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.