Zoro Homepage

Clevis Bracket, Steel

  • Mfr # P1A-4CMT

  • Zoro # G811930197


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Mount Type
Clevis
Series
P1A
Overall Length
20 mm
Mount Location
Rear
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-4CMT
Zoro #
G811930197
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
20 mm
For Bore Diameter
10 mm
Overall Width
13 mm
Overall Height
24 mm

Details

Mount Type
Clevis
Item
Clevis Bracket
Series
P1A
Mount Location
Rear
System of Measurement
Metric
Compatible with Brand
Parker
Body Material
Steel
Compatible with Series
P1A, P1S
Product Type
Clevis Bracket
Weight
0.05 lb

Description

Clevis Bracket, Mount Type Clevis, Mount Location Rear, For Bore Diameter 10 mm, Body Material Steel, Overall Length 20 mm, Overall Width 13 mm, Overall Height 24 mm, Compatible with Brand Parker, Compatible with Series P1A, P1S, Product Type Clevis Bracket, Weight 0.05 lb, Series P1A, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.