Zoro Homepage

COALESCING ELEMENT, 0.01 MICRON

  • Mfr # JE-C1501

  • Zoro # G111618467


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
0.01 micron
Filter Type
Coalescing
For Fluid Type
Compressed Air
Filter Element Material
Borosilicate Glass
Filter Efficiency
99.97 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JE-C1501
Zoro #
G111618467
UPC #
-
Country of Origin
United States

Details

Item
COALESCING ELEMENT, 0.01 MICRON
Filter Rating
0.01 micron
Filter Type
Coalescing
For Fluid Type
Compressed Air
Filter Element Material
Borosilicate Glass
Filter Efficiency
99.97 %
For Substance Type
Air; Nitrogen

Description

Coalescing Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.97 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.