Zoro Homepage

COALESCING ELEMENT, 0.01 MICRON

  • Mfr # K330AA

  • Zoro # G511618579


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
0.01 micron
Filter Element Material
Borosilicate Glass Nanofibre
For Substance Type
Air; Nitrogen
For Fluid Type
Compressed Air
Filter Type
Coalescing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K330AA
Zoro #
G511618579
UPC #
-
Country of Origin
Czechia

Details

Filter Rating
0.01 micron
Item
COALESCING ELEMENT, 0.01 MICRON
Filter Element Material
Borosilicate Glass Nanofibre
For Substance Type
Air; Nitrogen
For Fluid Type
Compressed Air
Filter Type
Coalescing
Filter Efficiency
99.99999 %

Description

Coalescing Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Nanofibre, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.99999 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.