COALESCING ELEMENT, 0.9 MICRON
Mfr # JAE3-F
Zoro # G311618465
product price: $659.99
/ea
Free Shipping & Returns
Key Features
Filter Rating
0.9 micron
Filter Efficiency
99.98 %
For Substance Type
Air; Nitrogen
Filter Type
Coalescing
Filter Element Material
Cellulose/Synthetic Blended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JAE3-F
Zoro #
G311618465
UPC #
-
Country of Origin
United States
Details
Item
COALESCING ELEMENT, 0.9 MICRON
Filter Rating
0.9 micron
Filter Efficiency
99.98 %
For Substance Type
Air; Nitrogen
Filter Type
Coalescing
Filter Element Material
Cellulose/Synthetic Blended
For Fluid Type
Compressed Air
Description
Coalescing Element, Filter Type Coalescing, Filter Rating 0.9 micron, Filter Element Material Cellulose/Synthetic Blended, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.98 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.