Zoro Homepage

COALESCING ELEMENT, 1 MICRON

  • Mfr # JE1600-C10

  • Zoro # G811618453


product price: $1,635.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
1 micron
For Substance Type
Air; Nitrogen
Filter Type
Coalescing
Filter Element Material
Borosilicate Glass
Filter Efficiency
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JE1600-C10
Zoro #
G811618453
UPC #
-
Country of Origin
United States

Details

Item
COALESCING ELEMENT, 1 MICRON
Filter Rating
1 micron
For Substance Type
Air; Nitrogen
Filter Type
Coalescing
Filter Element Material
Borosilicate Glass
Filter Efficiency
95 %
For Fluid Type
Compressed Air

Description

Coalescing Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Borosilicate Glass, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 95 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.