COALESCING ELEMENT, 1 MICRON
Mfr # K145AO
Zoro # G111618610
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Filter Rating
1 micron
Filter Element Material
Borosilicate Glass Nanofibre
For Fluid Type
Compressed Air
Filter Type
Coalescing
Filter Efficiency
99.99999 %
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K145AO
Zoro #
G111618610
UPC #
-
Country of Origin
Czechia
Details
Filter Rating
1 micron
Item
COALESCING ELEMENT, 1 MICRON
Filter Element Material
Borosilicate Glass Nanofibre
For Fluid Type
Compressed Air
Filter Type
Coalescing
Filter Efficiency
99.99999 %
For Substance Type
Air; Nitrogen
Description
Coalescing Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Borosilicate Glass Nanofibre, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.99999 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.