Coalescing Filter Element, 1 Micron
Mfr # 035AO
Zoro # G2065131
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
4HDR5
Filter Rating - Air Treatment
1 micron
Microns
1
Type
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
035AO
Zoro #
G2065131
UPC #
-
Country of Origin
United Kingdom
Details
Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
4HDR5
Filter Rating - Air Treatment
1 micron
Item
Coalescing Filter Element
Microns
1
Type
Pneumatic
Fits
4HDR5
Standards
All Editions of ISO 8573-1, ISO 12500-1
Compatible Manufacturer Part Number
AO035GNFI
Filter Efficiency
99.925 %
For Substance Type
Air; Nitrogen
Filter Rating
1 micron
Series
OIL-X EVOLUTION Genuine
Filter Type
Coalescing, Particulate
For Fluid Type
Compressed Air, Nitrogen Gas
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 1 micron, Compatible Grainger Part Number 4HDR5, Compatible Manufacturer Part Number AO035GNFI, Filter Efficiency 99.925 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.