Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Kit, 22MM 3 Pin, 12 VDC, Viking

  • Mfr # P2FCB447

  • Zoro # G3393433


product price: $41.15
/ea

Key Features

Voltage
12V DC
For Use With
Viking Xtreme Series
Function
22MM 3-Pin 12V DC Mobile
IP Rating
IP65
DIN Coil Termination
DIN 43650 Form B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2FCB447
Zoro #
G3393433
UPC #
094705011003
Country of Origin
United States

Dimensions

Coil Size
22 mm

Details

Item
Solenoid Coil
Voltage
12V DC
For Use With
Viking Xtreme Series
Function
22MM 3-Pin 12V DC Mobile
IP Rating
IP65
DIN Coil Termination
DIN 43650 Form B
Product Type
Solenoid Coil
Compatible Series
Viking Xtreme
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
120 Degrees F
Connection Type
Plug-In

Description

Solenoid Coil, Voltage 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.