Zoro Homepage

Coil Kit, 30MM 3 Pin, 24 VDC, Viking

  • Mfr # P2FCA448

  • Zoro # G0271634


product price: $39.95
/ea

Key Features

Voltage
24V DC
Function
Solenoid Kit 30MM 3-Pin 24V DC Mobile
For Use With
Viking Xtreme Series
Product Type
Solenoid Coil
Compatible Series
Viking Xtreme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2FCA448
Zoro #
G0271634
UPC #
993277056859
Country of Origin
Hungary

Dimensions

Coil Size
30 mm

Details

Item
Solenoid Coil
Voltage
24V DC
Function
Solenoid Kit 30MM 3-Pin 24V DC Mobile
For Use With
Viking Xtreme Series
Product Type
Solenoid Coil
Compatible Series
Viking Xtreme
Connection Type
Plug-In
DIN Coil Termination
DIN 43650 Form A
Operating Temperature - Minimum
14 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
120 Degrees F

Description

Solenoid Coil, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.