Zoro Homepage

Coil Kit, Grommet 18 In, 24 VDC, Viking

  • Mfr # P2FCG448

  • Zoro # G1580801


product price: $42.59
/ea

Key Features

Voltage
24V DC
For Use With
Viking Xtreme Series
Function
Solenoid Kit Grommet 18 in Lead 24V DC Mobile
Compatible Manufacturer Model Number
P2LAX591EEHDDN, P2LAX591ESHDDN, P2LBX592EEHDDN, P2LBX592ESHDDN, P2LCX593EEHDDN, P2LCX593ESHDDN, P2LDX594EEHDDN, P2LDX594ESHDDN
Product Type
Solenoid Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2FCG448
Zoro #
G1580801
UPC #
094705010990
Country of Origin
Hungary

Dimensions

Coil Size
22 mm

Details

Item
Solenoid Coil
Voltage
24V DC
For Use With
Viking Xtreme Series
Function
Solenoid Kit Grommet 18 in Lead 24V DC Mobile
Compatible Manufacturer Model Number
P2LAX591EEHDDN, P2LAX591ESHDDN, P2LBX592EEHDDN, P2LBX592ESHDDN, P2LCX593EEHDDN, P2LCX593ESHDDN, P2LDX594EEHDDN, P2LDX594ESHDDN
Product Type
Solenoid Coil
Includes Leads
Leads Included
IP Rating
IP65
Operating Temperature - Maximum
122 Degrees F
Includes Light
Indicator Light Not Included
Compatible Brand
Parker
Connection Type
Molded Wires
Operating Temperature - Minimum
14 Degrees F
Compatible Series
Viking Xtreme

Description

Solenoid Coil, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.