Shop PARKER
See all product information
Create Account
Compact air cylinder, ISO 21287, 25mm bo
- Mfr # P1PS025DC7G0050
- Zoro # G424937750
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Rod Diameter
10 mm
Maximum Operating Pressure
10 bar
Piston Rod Material Finish
Chrome Plated
Body Material
Aluminum
Stroke Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1PS025DC7G0050
- Zoro #
- G424937750
- UPC #
- -
- Country of Origin
- United States
- Item
- Compact air cylinder, ISO 21287, 25mm bore,50mm stroke
- Maximum Operating Pressure
- 10 bar
- Piston Rod Material Finish
- Chrome Plated
- Body Material
- Aluminum
- System of Measurement
- Metric
- Standards
- ISO 21287
- Minimum Operating Pressure
- 0.5 bar
- Minimum Operating Temperature
- -4 Degrees F
- Piston Rod Material
- Steel
- Cylinder Type
- Compact
- Air Inlet Type
- M Thread
- For Fluid Type
- Dry, Filtered Compressed Air
- Cylinder Repair
- Repairable
- Series
- P1P
- Rod Gender
- Female
- Maximum Operating Temperature
- 176 Degrees F
- Cushion Type
- Rubber Cushion
- Body Material Finish
- Anodized
- Piston Material
- Aluminum
Dimensions
- Rod Diameter
- 10 mm
- Stroke Length
- 50 mm
- Bore Diameter
- 25 mm
- Rod Thread Size
- M6 x 1
Description
Compact air cylinder, ISO 21287, 25mm bore,50mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Air Inlet Type M Thread, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.