Shop PARKER
See all product information
Create Account
Compact air cylinder, ISO 21287, 32mm bo
- Mfr # P1PS032DC7G0075
- Zoro # G924937939
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Cylinder Repair
Repairable
System of Measurement
Metric
Maximum Operating Pressure
10 bar
Cylinder Type
Compact
Piston Rod Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1PS032DC7G0075
- Zoro #
- G924937939
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Diameter
- 12 mm
- Rod Thread Size
- M8 x 1.25
- Bore Diameter
- 32 mm
- Stroke Length
- 75 mm
Details
- Item
- Compact air cylinder, ISO 21287, 32mm bore,75mm stroke
- Cylinder Repair
- Repairable
- System of Measurement
- Metric
- Maximum Operating Pressure
- 10 bar
- Cylinder Type
- Compact
- Piston Rod Material
- Steel
- Body Material Finish
- Anodized
- Cushion Type
- Rubber Cushion
- Body Material
- Aluminum
- Minimum Operating Pressure
- 0.5 bar
- Piston Rod Material Finish
- Chrome Plated
- Standards
- ISO 21287
- For Fluid Type
- Dry, Filtered Compressed Air
- Piston Material
- Aluminum
- Maximum Operating Temperature
- 176 Degrees F
- Series
- P1P
- Air Inlet Type
- BSPT
- Rod Gender
- Female
- Minimum Operating Temperature
- -4 Degrees F
Description
Compact air cylinder, ISO 21287, 32mm bore,75mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Air Inlet Type BSPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.