Shop PARKER
See all product information
Create Account
Compact air cylinder, ISO 21287, 32mm bo
- Mfr # P1PS032DC7G0100
- Zoro # G024937686
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Piston Rod Material
Steel
Minimum Operating Pressure
0.5 bar
Cylinder Repair
Repairable
Standards
ISO 21287
Bore Diameter
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1PS032DC7G0100
- Zoro #
- G024937686
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 32 mm
- Stroke Length
- 100 mm
- Rod Diameter
- 12 mm
- Rod Thread Size
- M8 x 1.25
Details
- Item
- Compact air cylinder, ISO 21287, 32mm bore,100mm stroke
- Piston Rod Material
- Steel
- Minimum Operating Pressure
- 0.5 bar
- Cylinder Repair
- Repairable
- Standards
- ISO 21287
- Piston Material
- Aluminum
- Cylinder Type
- Compact
- Piston Rod Material Finish
- Chrome Plated
- Air Inlet Type
- BSPT
- Maximum Operating Pressure
- 10 bar
- For Fluid Type
- Dry, Filtered Compressed Air
- System of Measurement
- Metric
- Rod Gender
- Female
- Maximum Operating Temperature
- 176 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Series
- P1P
- Body Material Finish
- Anodized
- Body Material
- Aluminum
- Cushion Type
- Rubber Cushion
Description
Compact air cylinder, ISO 21287, 32mm bore,100mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Air Inlet Type BSPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.