Shop PARKER
See all product information
Create Account
Compact air cylinder, ISO 21287, 40mm bo
- Mfr # P1PS040DC7G0100
- Zoro # G824937381
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO 21287
Piston Material
Aluminum
Body Material
Aluminum
Maximum Operating Pressure
10 bar
Rod Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1PS040DC7G0100
- Zoro #
- G824937381
- UPC #
- -
- Country of Origin
- United States
- Item
- Compact air cylinder, ISO 21287, 40mm bore,100mm stroke
- Standards
- ISO 21287
- Piston Material
- Aluminum
- Body Material
- Aluminum
- Maximum Operating Pressure
- 10 bar
- Rod Gender
- Female
- Cylinder Type
- Compact
- Minimum Operating Temperature
- -4 Degrees F
- Air Inlet Type
- BSPT
- Piston Rod Material
- Steel
- Series
- P1P
- Maximum Operating Temperature
- 176 Degrees F
- Cylinder Repair
- Repairable
- Cushion Type
- Rubber Cushion
- Body Material Finish
- Anodized
- For Fluid Type
- Dry, Filtered Compressed Air
- Minimum Operating Pressure
- 0.5 bar
- Piston Rod Material Finish
- Chrome Plated
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 40 mm
- Rod Thread Size
- M8 x 1.25
- Rod Diameter
- 12 mm
- Stroke Length
- 100 mm
Description
Compact air cylinder, ISO 21287, 40mm bore,100mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Air Inlet Type BSPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.