Compact air cylinder, ISO 21287, 50mm bo
- Mfr # P1PS050DC7G0075
- Zoro # G124937395
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Series
P1P
Maximum Operating Pressure
10 bar
Piston Rod Material Finish
Chrome Plated
Bore Diameter
50 mm
Cylinder Type
Compact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1PS050DC7G0075
- Zoro #
- G124937395
- UPC #
- -
- Country of Origin
- United States
- Item
- Compact air cylinder, ISO 21287, 50mm bore,75mm stroke
- Series
- P1P
- Maximum Operating Pressure
- 10 bar
- Piston Rod Material Finish
- Chrome Plated
- Cylinder Type
- Compact
- Air Inlet Type
- BSPT
- Cylinder Repair
- Repairable
- Piston Material
- Aluminum
- Body Material Finish
- Anodized
- Minimum Operating Pressure
- 0.5 bar
- Cushion Type
- Rubber Cushion
- Piston Rod Material
- Steel
- Rod Gender
- Female
- For Fluid Type
- Dry, Filtered Compressed Air
- Maximum Operating Temperature
- 176 Degrees F
- Body Material
- Aluminum
- System of Measurement
- Metric
- Minimum Operating Temperature
- -4 Degrees F
- Standards
- ISO 21287
Dimensions
- Bore Diameter
- 50 mm
- Rod Diameter
- 16 mm
- Stroke Length
- 75 mm
- Rod Thread Size
- M10 x 1.5
Description
Compact air cylinder, ISO 21287, 50mm bore,75mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Air Inlet Type BSPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.