Shop PARKER
See all product information
Create Account
Compact air cylinder, ISO 21287, 50mm bo
- Mfr # P1PS050DC7G0100
- Zoro # G824937855
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Series
P1P
Maximum Operating Pressure
10 bar
Rod Thread Size
M10 x 1.5
Minimum Operating Pressure
0.5 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1PS050DC7G0100
- Zoro #
- G824937855
- UPC #
- -
- Country of Origin
- United States
- Item
- Compact air cylinder, ISO 21287, 50mm bore,100mm stroke
- Series
- P1P
- Maximum Operating Pressure
- 10 bar
- Minimum Operating Pressure
- 0.5 bar
- Cushion Type
- Rubber Cushion
- System of Measurement
- Metric
- Piston Rod Material
- Steel
- Piston Material
- Aluminum
- Air Inlet Type
- BSPT
- Rod Gender
- Female
- Body Material
- Aluminum
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 176 Degrees F
- Cylinder Repair
- Repairable
- Standards
- ISO 21287
- Cylinder Type
- Compact
- For Fluid Type
- Dry, Filtered Compressed Air
- Body Material Finish
- Anodized
- Piston Rod Material Finish
- Chrome Plated
Dimensions
- Bore Diameter
- 50 mm
- Rod Thread Size
- M10 x 1.5
- Rod Diameter
- 16 mm
- Stroke Length
- 100 mm
Description
Compact air cylinder, ISO 21287, 50mm bore,100mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Air Inlet Type BSPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.