This item is Discontinued.

Parker Thermostatic Expan Valve, 0.5 ton, 500 psi N 1/2 JW

This item is Discontinued.

Parker

Thermostatic Expan Valve, 0.5 ton, 500 psi (Discontinued)

Mfr # N 1/2 JW
Zoro # G2736517
UPC # 687472029809
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N 1/2 JW
Zoro #
G2736517
UPC #
687472029809
Country of Origin
United States

Dimensions

Capillary Length (In.)
60 in
Capillary Length
30 in
Outlet Connection Size
1/2 in
Equalizer Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Refrigerant
R-134A
Equalizer Type
Internal
Connection
SAE Flare Angle
Evaporator Temp. Range (F)
-40 to 60
Nominal Capacity (Tons)
1/4 to 1/2
Includes
Sensing Bulb Mounting Clamp
Parker Model Number
N1/4-1/2JW
Connector Outlet (In.)
1/2 in
Item
Thermostatic Expansion Valve
Control
Provides Control Over a Wide Variations in Load and/or Condensing Pressure
Balanced Port Design
Non-Balanced
Connector Inlet (In.)
1/4 in
Superheat
Internal Adjustment
Type
Adjustable
Not For Use With
Ammonia
Not For Refrigerant Type
Ammonia
Configuration
Angle
Nominal Capacity - General
0.5 ton
Operating Pressure - Maximum
500 psi
Includes Strainer
Strainer Included
Evaporator Temperature - Minimum
-40 Degrees F
Inlet Connection Type
SAE Flare
For Capacity - Minimum
0.3 ton
Series
N
Evaporator Temperature - Maximum
60 Degrees F
Product Type
Thermostatic Expansion Valve
Element Material
Stainless Steel
Superheat Adjustment
Non-Adjustable
For Refrigerant Type
R-134A
For Capacity - Maximum
0.5 ton
Equalizer Connection Type
SAE Flare
Application Temperature
Medium

Description

Thermostatic Expansion Valve, Adjustable, R-134A, Nominal Capacity (Tons) 1/4 to 1/2, Internal, SAE Flare Angle Connection, Connector Inlet (In.) 1/4 in, Connector Outlet (In.) 1/2 in, N1/4-1/2JW, -40 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) -, -, Provides Control Over a Wide Variations in Load and/or Condensing Pressure, Non-Balanced, -, Internal Adjustment, Includes Sensing Bulb Mounting Clamp, Adjustable Range Not Applicable, Not For Use With Ammonia

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.