Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPRESSED AIR COALESCING FILTER

  • Mfr # DH-AA250ODFI-1

  • Zoro # G211618602


product price: $10,023.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Height
55 7/8 in
Drain Type
Automatic
Filter Rating
0.01 micron
Overall Width
21 1/8 in
Weight
310 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-AA250ODFI-1
Zoro #
G211618602
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
55 7/8 in
Overall Width
21 1/8 in
Air Outlet Size
4 in
Overall Depth
15 7/8 in
Air Inlet Size
4 in

Details

Drain Type
Automatic
Filter Rating
0.01 micron
Item
Compressed Air Filter
Weight
310 lb
Filter Type
Coalescing, Particulate
Maximum Flow Rate
2,119 scfm
Air Outlet Type
Flange
Filter Element Material
Borosilicate Nanofiber
Maximum Flow @ 100 psi
2,119 cfm
Body Material
Carbon Steel
Minimum Operating Pressure
15 psig
For Fluid Type
Compressed Air
Drain Included
Yes
Filter Bowl Material
Carbon Steel
Maximum Operating Temperature
149 Degrees F
Air Inlet Type
Flange
Minimum Operating Temperature
35 Degrees F
Differential Pressure Indicator Included
Yes
For Substance Type
Air
Maximum Operating Pressure
232 psig
Pressure Drop
3 psi
Series
OIL-X EVOLUTION

Description

Compressed Air Filter, Filter Type Coalescing, Particulate, Air Inlet Size 4 in, Air Inlet Type Flange, Maximum Flow Rate 2,119 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 149 Degrees F, Overall Width 21 1/8 in, Overall Height 55 7/8 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Automatic, Series OIL-X EVOLUTION, Differential Pressure Indicator Included Yes, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.