Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPRESSED AIR COALESCING FILTER

  • Mfr # DH-AO200NDFI-1

  • Zoro # G711618577


product price: $7,757.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Width
14 5/8 in
Drain Type
Automatic
Filter Rating
1 micron
Minimum Operating Temperature
35 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH-AO200NDFI-1
Zoro #
G711618577
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
14 5/8 in
Overall Depth
11 in
Air Inlet Size
3 in
Air Outlet Size
3 in

Details

Drain Type
Automatic
Item
Compressed Air Filter
Filter Rating
1 micron
Minimum Operating Temperature
35 Degrees F
Pressure Drop
3 psi
Differential Pressure Indicator Included
Yes
Filter Type
Coalescing, Particulate
Maximum Operating Temperature
149 Degrees F
Body Material
Carbon Steel
Maximum Flow @ 100 psi
1,314 cfm
Maximum Operating Pressure
232 psig
For Fluid Type
Compressed Air
For Substance Type
Air
Air Inlet Type
Flange
Maximum Flow Rate
1,314 scfm
Weight
150 lb
Series
OIL-X EVOLUTION
Drain Included
Yes
Air Outlet Type
Flange
Filter Element Material
Borosilicate Nanofiber
Minimum Operating Pressure
15 psig
Filter Bowl Material
Carbon Steel

Description

Compressed Air Filter, Filter Type Coalescing, Particulate, Air Inlet Size 3 in, Air Inlet Type Flange, Maximum Flow Rate 1,314 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 149 Degrees F, Overall Width 14 5/8 in, Overall Height 48 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Automatic, Series OIL-X EVOLUTION, Differential Pressure Indicator Included Yes, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.