Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPRESSED AIR COALESCING FILTER

  • Mfr # DH-AO250ODFI-1

  • Zoro # G611618554


product price: $10,023.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Width
21 1/8 in
Filter Rating
1 micron
Drain Type
Automatic
Overall Height
55 7/8 in
Series
OIL-X EVOLUTION
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH-AO250ODFI-1
Zoro #
G611618554
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
21 1/8 in
Overall Height
55 7/8 in
Air Inlet Size
4 in
Overall Depth
15 7/8 in
Air Outlet Size
4 in

Details

Filter Rating
1 micron
Drain Type
Automatic
Item
Compressed Air Filter
Series
OIL-X EVOLUTION
Air Outlet Type
Flange
For Fluid Type
Compressed Air
Filter Type
Coalescing, Particulate
Maximum Operating Temperature
149 Degrees F
Body Material
Carbon Steel
Minimum Operating Temperature
35 Degrees F
Maximum Flow Rate
2,119 scfm
Minimum Operating Pressure
15 psig
Differential Pressure Indicator Included
Yes
Filter Element Material
Borosilicate Nanofiber
Filter Bowl Material
Carbon Steel
Air Inlet Type
Flange
Maximum Operating Pressure
232 psig
Pressure Drop
3 psi
For Substance Type
Air
Maximum Flow @ 100 psi
2,119 cfm
Weight
310 lb
Drain Included
Yes

Description

Compressed Air Filter, Filter Type Coalescing, Particulate, Air Inlet Size 4 in, Air Inlet Type Flange, Maximum Flow Rate 2,119 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 149 Degrees F, Overall Width 21 1/8 in, Overall Height 55 7/8 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Automatic, Series OIL-X EVOLUTION, Differential Pressure Indicator Included Yes, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.