Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPRESSED AIR COALESCING FILTER

  • Mfr # DH-AO350PDFI-1

  • Zoro # G511618524


product price: $13,196.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Filter Rating
1 micron
Overall Height
56 5/8 in
Overall Width
23 13/16 in
Drain Type
Automatic
Air Outlet Type
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-AO350PDFI-1
Zoro #
G511618524
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
56 5/8 in
Overall Width
23 13/16 in
Overall Depth
19 in
Air Inlet Size
6 in
Air Outlet Size
6 in

Details

Item
Compressed Air Filter
Filter Rating
1 micron
Drain Type
Automatic
Air Outlet Type
Flange
Minimum Operating Pressure
15 psig
Minimum Operating Temperature
35 Degrees F
Weight
425 lb
Maximum Operating Temperature
149 Degrees F
Filter Type
Coalescing, Particulate
Air Inlet Type
Flange
Filter Element Material
Borosilicate Nanofiber
Body Material
Carbon Steel
Drain Included
Yes
Pressure Drop
3 psi
Maximum Flow Rate
4,132 scfm
Differential Pressure Indicator Included
Yes
Filter Bowl Material
Carbon Steel
Maximum Operating Pressure
232 psig
Maximum Flow @ 100 psi
4,132 cfm
For Fluid Type
Compressed Air
Series
OIL-X EVOLUTION
For Substance Type
Air

Description

Compressed Air Filter, Filter Type Coalescing, Particulate, Air Inlet Size 6 in, Air Inlet Type Flange, Maximum Flow Rate 4,132 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 149 Degrees F, Overall Width 23 13/16 in, Overall Height 56 5/8 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Automatic, Series OIL-X EVOLUTION, Differential Pressure Indicator Included Yes, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.