Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPRESSED AIR COALESCING FILTER

  • Mfr # DH-AO400QDFI-1

  • Zoro # G611618561


product price: $20,786.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Width
28 13/16 in
Overall Height
66 in
Filter Rating
1 micron
Drain Type
Automatic
Series
OIL-X EVOLUTION
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-AO400QDFI-1
Zoro #
G611618561
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 13/16 in
Overall Height
66 in
Air Inlet Size
8 in
Overall Depth
25 in
Air Outlet Size
8 in

Details

Item
Compressed Air Filter
Filter Rating
1 micron
Drain Type
Automatic
Series
OIL-X EVOLUTION
Body Material
Carbon Steel
Maximum Flow @ 100 psi
6,887 cfm
Pressure Drop
3 psi
Minimum Operating Pressure
15 psig
Maximum Operating Temperature
149 Degrees F
Drain Included
Yes
Air Outlet Type
Flange
Maximum Flow Rate
6,887 scfm
For Substance Type
Air
Minimum Operating Temperature
35 Degrees F
Weight
720 lb
Filter Bowl Material
Carbon Steel
Filter Element Material
Borosilicate Nanofiber
For Fluid Type
Compressed Air
Maximum Operating Pressure
232 psig
Filter Type
Coalescing, Particulate
Differential Pressure Indicator Included
Yes
Air Inlet Type
Flange

Description

Compressed Air Filter, Filter Type Coalescing, Particulate, Air Inlet Size 8 in, Air Inlet Type Flange, Maximum Flow Rate 6,887 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 149 Degrees F, Overall Width 28 13/16 in, Overall Height 66 in, Drain Included Yes, Filter Bowl Material Carbon Steel, Drain Type Automatic, Series OIL-X EVOLUTION, Differential Pressure Indicator Included Yes, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.