Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Dryer, 240 cfm, 100V/240V

  • Mfr # CDASHL100-40N13BC

  • Zoro # G214739274


product price: $20,206.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Voltage
100V AC, 240V AC
Air Inlet Size
2 in
Maximum Flow Rate
240 cfm
Pressure Drop
1.8 psi
Maximum Operating Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDASHL100-40N13BC
Zoro #
G214739274
UPC #
-
Country of Origin
United Kingdom

Dimensions

Air Inlet Size
2 in

Details

Voltage
100V AC, 240V AC
Maximum Flow Rate
240 cfm
Pressure Drop
1.8 psi
Maximum Operating Temperature
122 Degrees F
Dew Point
-40 Degrees F
ISO Class
2
Maximum Operating Pressure
190 psi
Air Inlet Type
NPT
Phase
Single
Item
Compressed Air Dryer

Description

Desiccant Dryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.