Compressed Air Dryer, 360 cfm, 100V/240V
Mfr # CDASHL110-40N13BC
Zoro # G114739275
product price: $22,094.99
/eaKey Features
Voltage
100V AC, 240V AC
Maximum Operating Pressure
190 psi
Pressure Drop
1.8 psi
Maximum Flow Rate
360 cfm
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDASHL110-40N13BC
Zoro #
G114739275
UPC #
-
Country of Origin
United Kingdom
Dimensions
Air Inlet Size
2 in
Details
Voltage
100V AC, 240V AC
Maximum Operating Pressure
190 psi
Pressure Drop
1.8 psi
Maximum Flow Rate
360 cfm
Phase
Single
ISO Class
2
Air Inlet Type
NPT
Item
Compressed Air Dryer
Maximum Operating Temperature
122 Degrees F
Dew Point
-40 Degrees F
Description
Desiccant Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.