Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Dryer, 450 cfm, 100V/240V

  • Mfr # CDASHL120-40N13BC

  • Zoro # G414739258


product price: $23,185.99
/ea
Additional $460.00 delivery surcharge applies per item.
See details

Key Features

Voltage
100V AC, 240V AC
Phase
Single
ISO Class
2
Maximum Operating Temperature
122 Degrees F
Dew Point
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDASHL120-40N13BC
Zoro #
G414739258
UPC #
-
Country of Origin
United Kingdom

Dimensions

Air Inlet Size
2 1/2 in

Details

Voltage
100V AC, 240V AC
Phase
Single
ISO Class
2
Maximum Operating Temperature
122 Degrees F
Dew Point
-40 Degrees F
Pressure Drop
1.8 psi
Item
Compressed Air Dryer
Air Inlet Type
NPT
Maximum Operating Pressure
190 psi
Maximum Flow Rate
450 cfm

Description

Desiccant Dryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.