Zoro Homepage

Compressed Air Filter, 3 13/16" W, 7 1/8"H

  • Mfr # 11F12EC

  • Zoro # G209203544


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Filter Bowl Guard Included
Yes
Drain Type
Automatic
Minimum Flow Rate
45 scfm
Overall Height
7 1/8 in
Modular Connection
Modular Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11F12EC
Zoro #
G209203544
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 1/8 in
Overall Width
3 13/16 in
Overall Depth
2 3/4 in
Air Inlet Size
1/4 in

Details

Filter Bowl Guard Included
Yes
Drain Type
Automatic
Minimum Flow Rate
45 scfm
Modular Connection
Modular Connection
Maximum Flow Rate
95 scfm
Filter Type
Particulate
Maximum Operating Temperature
175 Degrees F
Filter Bowl Capacity
4.4 oz
System Location
Air Line
Weight
1.5 lb
Seal Material
Nitrile
Filter Rating
0.01 micron
Maximum Operating Pressure
250 psig
Filter Bowl Guard Material
Metal
Pressure Drop
2 psig
Series
Series 11F
Filter Bowl Material
Polycarbonate
Gauge Included
No
Minimum Operating Temperature
32 Degrees F
Differential Pressure Indicator Included
Yes
Item
Coalescing filter
Drain Included
Yes
Air Inlet Type
NPT
Body Material
Zinc
For Substance Type
Air

Description

Coalescing filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 95 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 3 13/16 in, Overall Height 7 1/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series Series 11F, Differential Pressure Indicator Included Yes, Body Material Zinc, Filter Bowl Capacity 4.4 oz, Filter Bowl Guard Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.